Shop All Rain Jackets
Carhartt
Rain Defender Relaxed Fit Lightweight Jacket, Black, Large, REG
Mfr # 104671-N04LREG
Zoro # G609131423
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Black
- Fabric Weight 1.147 lb
- Lining Material Mesh
- Hood Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104671-N04LREG
- Zoro # G609131423
- UPC # 192776748283
- Country of Origin Viet Nam
- Category Rain Jackets
Dimensions
Size | Large |
Details
Color | Black |
Fabric Weight | 1.147 lb |
Lining Material | Mesh |
Hood Style | Hooded |
Features | Relaxed Fit |
High-Visibility | No |
Description
Customization may be available on this item, please contact the supplier for details. 3-ounce, 100% nylon, Rain Defender durable water repellent DWR keeps you dry and moving in light rain, Mesh-lining body for breathability, Taffeta sleeve lining for easy on-and-off, Full-zip front with kissing welt construction for protection, M, Adjustable hood and drawcord hem, Secure zipper chest pocket, Two drop-in lower pockets , Two internal pockets: one drop-in, one with secure zipper, Hook-and-loop adjustable cuffs , Replacing 100247 Body Lining and Hood, Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Unlined Goatskin Driver - Medium PR (546-M)
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length (9919-M (8))
- LISLE Magnetic Glove Dispenser, 20130 (20130)
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 12 in H, 5 1/2 in W, Black (TCH12V)
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- CARHARTT Men's Black Nylon Rain Jacket size S (J162-001 SML REG)
- CARHARTT High Visibility Rain Jacket, Green, M (105300-BLMMREG)
- CARHARTT Men's Black Nylon Rain Jacket size M (J162-001 MED REG)
- CARHARTT High Visibility Rain Jacket, Green, XL (105300-BLMXLREG)
- CARHARTT Men's Black Nylon Rain Jacket size L Tall (J162-001 LRG TLL)
- RAINWORTHY RainWorthy 290-REVKR 46 in. Inverted Umbrella - Blue & Black; Case of 30 (290-REVKR)
- Carhartt Workwear and Protective Clothing