Shop All Rain Jackets
Carhartt
Rain Defender Relaxed Fit Lightweight Coat, Shaded Spruce, 3X, REG
Mfr # 104221-HA53XREG
Zoro # G009130620
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Shaded Spruce
- Fabric Weight 1.38 lb
- Lining Material Unlined
- Features Relaxed Fit
- Hood Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104221-HA53XREG
- Zoro # G009130620
- UPC # 195836622325
- Country of Origin Viet Nam
- Category Rain Jackets
Dimensions
Size | 3X |
Details
Color | Shaded Spruce |
Fabric Weight | 1.38 lb |
Lining Material | Unlined |
Features | Relaxed Fit |
Hood Style | Hooded |
High-Visibility | No |
Description
Customization may be available on this item, please contact the supplier for details. 3-ounce, 100% nylon with Rain Defender durable water repellent finish - 100% polyester mesh lining in body and 100% nylon taffeta lining in sleeves - Longer length for added coverage - Attached three-piece hood with drawcord and barrel lock adjusters - Interior drawcord at waist for an adjustable fit - Two-way zipper - Side-entry pockets with snaps - Interior pocket with hook-and-loop closure - Elastic cuffs - Triple-stitched main seams - Back Length: 32 inches - Imported. Exclusive Trimming, Machine wash cold gentle cycle mild detergent, Do not bleach, Tumble dry low, Do not iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians® Mirage™ Frameless Safety Glasses, Clear Lens, Clear Frame (MR0110ID)
- IMPACTO Impact Gloves, M, Bl/Gr, Fingerless, PR (50110110030)
- HONEYWELL NORTH Filter, Magenta, 5 PK (PA7HE)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-B9)
- CARHARTT High Visibility Rain Jacket, Green, M (105300-BLMMREG)
- CARHARTT High Visibility Rain Jacket, Green, XL (105300-BLMXLREG)
- CARHARTT Men's Black Nylon Rain Jacket size XL (J162-001 XLG REG)
- CARHARTT High Visibility Rain Jacket, Green, 2XL (105300-BLM2XLREG)
- CARHARTT High Visibility Rain Jacket, Green, L (105300-BLMLREG)
- CARHARTT Heavy Weight Rain Jacket, Men's, 2XL (104670-BLK2XLREG)
- TINGLEY Jacket, Breathable Waterproof, XL (J27113)
- Carhartt Rain Gear