Shop All Work Jackets & Coats
Carhartt
Rain Defender Relaxed Fit Heavyweight Softshell Jacket, Black, XL, TLL
Mfr # 102199-001XLTLL
Zoro # G309130375
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Unlined
- Type TLL
- High Visibility No
- Size XL
- Hood Style Non-Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102199-001XLTLL
- Zoro # G309130375
- UPC # 889192362062
- Country of Origin Cambodia
- Category Work Jackets & Coats
Dimensions
Size | XL |
Details
Lining Material | Unlined |
Type | TLL |
High Visibility | No |
Hood Style | Non-Hooded |
Fabric Weight | 2.7 lb |
Color | Black |
Description
Customization may be available on this item, please contact the supplier for details. 13.9-ounce, 90% Nylon/10% spandex with100% backing, Rain Defender durable water-repellent , Wind Fighter, technology tames the wind , Rugged Flex technology for ease of movement , Mock-neck collar, Center-front zipper with chin protector, Left-chest pocket, Two lower-front pockets with zipper closures, Large interior document pocket, Hook-and-loop adjustable cuffs, Adjustable drawcord bottom hem, Drop tail, Triple-stitched main seams, Back Length: Large Regular: 29 inches; Large Tall: 31 inches Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Cool iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Eyewear Retainer, Blk, Slip On, 23-39/64" L (S518)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- 3M Versaflo(TM) Economy Hood, S/M, PK20 (S-403S-20)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. White Plastic Chain (50001-50)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- CARHARTT Blue Cotton Duck Jacket size 4XL (J140-DNY 4XL REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLTLL)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-022)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XLT (J140-BRN XXL TLL)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG M)
- Carhartt Workwear and Protective Clothing