Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, Black, M

  • Mfr # 100617-001

  • Zoro # G402191969


product price: $74.89
/ea

Key Features

Material
55% Cotton, 45% Polyester
Number of Outside Pockets
1
Fabric Weight
13oz
Water-Resistant
Yes
Fit
Loose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100617-001
Zoro #
G402191969
UPC #
886859296531
Country of Origin
Viet Nam

Dimensions

Size - Body Type
Regular
Size
M

Details

Item
Hooded Sweatshirt
Color
Black
Material
55% Cotton, 45% Polyester
Number of Outside Pockets
1
Fabric Weight
13oz
Water-Resistant
Yes
Fit
Loose
Cuff Style
Rib Knit
Gender
Men's
Closure Type
1/4 Zip
Series
Paxton Rain Defender

Description

TS0617 M RD LseFit HW QZip Swtshrt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.