Shop All Hoodies and Sweatshirts
Carhartt
Rain Defender Loose Fit Heavyweight Full-Zip Sweatshirt, Carbon Heather, Medium, REG
Mfr # 100614-026MREG
Zoro # G309129126
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Carbon Heather
- Fabric Weight 1.82 lb
- Features Unlined
- Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 100614-026MREG
- Zoro # G309129126
- UPC # 886859468518
- Country of Origin Viet Nam
- Category Hoodies and Sweatshirts
Dimensions
Size | Medium |
Size-Body Type | REG |
Details
Color | Carbon Heather |
Fabric Weight | 1.82 lb |
Features | Unlined |
Style | Hooded |
Fit | Loose |
Description
Customization may be available on this item, please contact the supplier for details. 13-ounce, 75% cotton/25% polyester blend or 55% cotton/ 45% polyester blend , Rain Defender durable water-repellent finish, Attached jesey-lined three-piece hood wioth drawcord closure , Antique-finish brass front zipper, Two front handwarmer pocket has hidden security pocket inside , Streachable, spandex- reinforced rib-knit cuffs and waistband , Replaces K185 , Imported Exclusive Trimming, Turn garment inside out, Machine wash cold gentle cycle like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Metal Keeper Belt, Brown, 38" L, 1-1/2" W (A000551120109)
- HEXARMOR Safety Gloves, 9 3/5 in, Left n Right, PR1 (4073-S (7))
- DICKIES FR Button Down Work Shirt, L, Navy (2837NB LG 0R)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 12PK (TTP030PU-090)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K122-BLK XLG TLL)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, Large (100614-026)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 3XL (105294-CRH3XLREG)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, Tall 3XL (100614-026)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, XL (100614-026)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- Carhartt Workwear and Protective Clothing