Shop All Work Shirts
Carhartt
Pocket T-Shirt, Men's, Orange, Size XL
Mfr # K87-BOGXLREG
Zoro # G805657949
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
- Features 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-BOGXLREG
- Zoro # G805657949
- UPC # 192776869261
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | XL |
Size-Body Type | Regular |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | Pocket T-Shirt |
Color | Orange |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Style | T-Shirt |
Pattern | Solid |
Closure Type | Pullover |
Moisture-Wicking | No |
Collar Style | Crew-Neck |
Wind-Resistant | No |
Tag-less | Yes |
Reinforced Locations | No |
Cleaning and Care Instructions | Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed |
Pocket Locations | Left Chest |
Water-Resistant | No |
Type | T-Shirt |
Description
Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Orange, Sleeve Type Short, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Coated Gloves, Blk/Gr, M, VF, 160F87, PR (381M-07-V)
- ZORO SELECT Barricade Tape, Caution, Yellow, 500ft (B356Y16-200)
- BRADY DOT Handling Label, 10" Height, 7" Width (31419LS)
- SPILLTECH Spill Kit, Kaddie, Chemical/Hazmat, 20" H (SPKHZ-KAD2)
- CARHARTT Pocket T-Shirt, Men's, Color Green, Size XL (K87-BLMXLREG)
- CARHARTT Pocket T-Shirt, Men's, Orange, Size XL (K87-BOGXLTLL)
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- CARHARTT Long Sleeve T-Shirt, Black, 2XL (K126-BLK XXL REG)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-BLK)
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Navy, Large, REG (K87-NVYLREG)
- Carhartt Workwear and Protective Clothing