Shop All Work Shirts
Carhartt
Pocket T-Shirt, Men's, Color Green, Size S
Mfr # K87-BLMSREG
Zoro # G905658051
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Green
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fit Loose Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-BLMSREG
- Zoro # G905658051
- UPC # 192776867670
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | S |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Size-Body Type | Regular |
Description
Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Green, Sleeve Type Short, Size S, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469C79 (469C79)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 160F87, PR (381M-07-V)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL TLL)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-H54 REG SML)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, 3XL, TLL (105716-GA03XLTLL)
- CARHARTT Long Sleeve Henley, Navy, M (K128-NVY MED REG)
- CARHARTT Womens Workwear Logo SS T-Shrt, L (103592-034 L)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG REG)
- CARHARTT RUGGED PROFESSIONAL SERIES Relaxed Fit Canvas Short Sleeve Work Shirt, Dark Khaki, Large, REG (102537-253LREG)
- Carhartt Work Shirts