Shop All Accessories
This Product is Discontinued
Carhartt
Passcase Wallet, Leather, 4-3/8 in. W (Discontinued)
Mfr # 61-2234-20
Zoro # G0375895
This Product is Discontinued
Key Features
- Color Brown
- Material Leather
- Closed Width 4 3/8 in
- Closed Length 3 1/2 in
- Includes (2) Side Pockets, (6) Credit Card Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 61-2234-20
- Zoro # G0375895
- UPC # 084309160771
- Country of Origin China
- Category Accessories
Dimensions
Closed Width | 4 3/8 in |
Closed Length | 3 1/2 in |
Details
Item | Passcase Wallet |
Color | Brown |
Material | Leather |
Includes | (2) Side Pockets, (6) Credit Card Pockets |
Description
Passcase Wallet, Wallet Type Passcase, Color Brown, Material Leather, Closed Length 3 1/2 in, Closed Width 4 3/8 in, Includes (2) Side Pockets, (6) Credit Card Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.