Shop All Flame Resistant & Arc Flash Pants
This Product is Discontinued
Carhartt
Pants, FR Denim, Midstone, 32x30 (Discontinued)
Mfr # FRB004-MDS 32 30
Zoro # G6051805
This Product is Discontinued
Key Features
- Material Trade Name 100% Cotton
- Inseam 30 in
- Fabric Weight 14.75 oz
- Maximum Waist Size 32 in
- Color Midstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # FRB004-MDS 32 30
- Zoro # G6051805
- UPC # 886859019123
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 32 in |
Fits Waist Size | 32 in |
Tag Size | 32 x 30 |
Size (Max. Waist x Inseam) | 32 in x 30 in |
Details
Item | Pants |
Material Trade Name | 100% Cotton |
Inseam | 30 in |
Fabric Weight | 14.75 oz |
Color | Midstone |
Gender | Men's |
Features | Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 5 |
Hazard Risk Category (HRC) | 2 |
ATPV Rating | 21 cal/sq cm |
Arc Flash PPE Category | 2 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Will Fit Over Boots | Yes |
Description
ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Midstone, Fabric Weight 14.75 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets, Gender Men's, Inseam 30 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 32 in, Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.