Shop All Flame Resistant & Arc Flash Pants
Carhartt
Pants, Cotton/Nylon, 25.0 cal/cm2
Mfr # FRB160 DNM 34 32
Zoro # G4747364
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 34 in
- Material Trade Name Cotton/Nylon
- Inseam 32 in
- Fabric Weight 14.5 oz
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # FRB160 DNM 34 32
- Zoro # G4747364
- UPC # 035481528415
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 |
Details
Item | Pants |
Material Trade Name | Cotton/Nylon |
Inseam | 32 in |
Fabric Weight | 14.5 oz |
Color | Blue |
Standards | NFPA 2112, NFPA 70E |
ATPV Rating | 25 cal/sq cm |
Hazard Risk Category (HRC) | 3 |
Arc Flash PPE Category | 3 |
Waist Closure | Snap, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Blue, Fabric Weight 14.5 oz, Inseam 32 in, Pants, Material Trade Name Cotton/Nylon, Maximum Waist Size 34 in, Standards NFPA 2112, NFPA 70E, Tag Size 34 x 32, Waist Closure Snap, Zipper, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, GHS Corrosive, Vinyl, 39/Sheet (118839)
- PORTWEST Arctic Winter Glove, L (A146)
- KIDDE ProLine Pro 5 Multi-Purpose Dry Chemical Fire Extinguisher, 8.5lb, 3-A, 40-B:C (466112-01)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YDX-C)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 40 32)
- CARHARTT Pants, Blue, 36 x 34 In., 15.2 cal/cm2 (FRB13-DNM 36 34)
- CARHARTT Pants, Blue, Cotton, 34 x 36 In. (FRB100-DNM 34 36)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 34)
- CARHARTT Pants, Blue, Cotton, 36 x 32 In. (FRB100-DNM 36 32)
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 (FRB13-DNM 34 30)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10012552)
- Carhartt Arc Flash and Flame Resistant Clothing