Shop All Flame Resistant & Arc Flash Pants
Carhartt
Pants, Blue, Cotton, 36 x 32 In.
Mfr # FRB100-DNM 36 32
Zoro # G1360615
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 36 in
- Material Trade Name 100% Cotton
- Inseam 32 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # FRB100-DNM 36 32
- Zoro # G1360615
- UPC # 035481708510
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 36 x 32" |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Details
Item | Pants |
Material Trade Name | 100% Cotton |
Inseam | 32 in |
Fabric Weight | 11.75 oz |
Color | Blue |
Gender | Men's |
Features | Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets |
Standards | NFPA 2112, NFPA 70E |
ATPV Rating | 16 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Number of Pockets | 2 |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Will Fit Over Boots | Yes |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11.75 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets, Gender Men's, Inseam 32 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 36 in, Number of Pockets 2, Size 36 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Hearing Protection Ear Muffs Construction Shooting Noise Reduction -Yellow (301756242741)
- CONDOR Leather Drivers Glove, Goatskin, Tan, M, PR (4TJZ3)
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37G)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW36)
- CARHARTT Carhartt Pants, Blue, Cotton (FRB100-DNM 35 34)
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. (FRB100-DNM 40 32)
- CARHARTT Pants, Blue, Cotton, 36 x 30 In. (FRB100-DNM 36 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 32)
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" (FRB100-DNM 32 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 32)
- CONDOR Flame-Retardant Treated Cotton Pants, Orange, 2XL (5WYR0)
- Carhartt Arc Flash and Flame Resistant Clothing