Shop All Flame Resistant & Arc Flash Pants
Carhartt
Pants, Blue, Cotton, 30 x 30 In.
Mfr # FRB100-DNM 30 30
Zoro # G0909352
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 30 in
- Material Trade Name 100% Cotton
- Inseam 30 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # FRB100-DNM 30 30
- Zoro # G0909352
- UPC # 035481708619
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 30 x 30" |
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Tag Size | 30 x 30 |
Details
Item | Pants |
Material Trade Name | 100% Cotton |
Inseam | 30 in |
Fabric Weight | 11.75 oz |
Color | Blue |
Gender | Men's |
Features | Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 2 |
Hazard Risk Category (HRC) | 2 |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Will Fit Over Boots | Yes |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11.75 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets, Gender Men's, Inseam 30 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 30 in, Number of Pockets 2, Size 30 x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Drive Slowly 5 Mph Please W/ Duck & Ducklings Walking Graphic Alum Sign, 18" x 18", RW-1818-9979 (A-DES-RW-1818-9979)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (3BA55)
- 3M Safety Glasses, IR 3.0 Scratch-Resistant (SF3730AS-BLK)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, 2X (023-1232)
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" (FRB100-DNM 32 32)
- CARHARTT Pants, Blue, Cotton, 32 x 30 In. (FRB100-DNM 32 30)
- CARHARTT Pants, Blue, Cotton, 36 x 30 In. (FRB100-DNM 36 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 30)
- CARHARTT Carhartt Denim Jeans, Waist 44", Inseam 30" (FRB13-DNM 44 30)
- CARHARTT Pants, Blue, Cotton, 38 x 36 In. (FRB100-DNM 38 36)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 32)
- Carhartt Flame Resistant & Arc Flash Pants