Shop All Flame Resistant & Arc Flash Pants
Carhartt
Pants, Blue, 46 x 32 In., 15.2 cal/cm2
Mfr # FRB13-DNM 46 32
Zoro # G3587875
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 46 in
- Material Trade Name 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # FRB13-DNM 46 32
- Zoro # G3587875
- UPC # 035481540189
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 46 in |
Size | 46 x 32" |
Maximum Waist Size | 46 in |
Tag Size | 46 x 32 |
Details
Item | Pants |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Material Trade Name | 100% Cotton |
Inseam | 32 in |
Hazard Risk Category (HRC) | 2 |
Color | Blue |
Standards | NFPA 2112, NFPA 70E |
Fabric Weight | 11.75 oz |
Features | Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening |
Number of Pockets | 5 |
Will Fit Over Boots | Yes |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11.75 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Gender Men's, Inseam 32 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 46 in, Number of Pockets 5, Size 46 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, L Size, Unisex (CL2MLSZL)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Blue (410BLU)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (74-048)
- AMEREX Fire Extinguisher, 120B:C, Purple K, 20 lb (A413)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-I26)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 32)
- CARHARTT Pants, Blue, Cotton, 40 x 30 In. (FRB100-DNM 40 30)
- CARHARTT Pants, Blue, 32 x 32 In., 15.2 cal/cm2 (FRB13-DNM 32 32)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-I26)
- CARHARTT Pants, Blue, 42 x 32 In., 15.2 cal/cm2 (FRB13-DNM 42 32)
- ARIAT Stretch Canvas Straight Leg Pant, 34R (10030254)
- Carhartt Workwear and Protective Clothing