Shop All Flame Resistant & Arc Flash Pants
Carhartt
Pants, Blue, 42 x 30 In., 15.2 cal/cm2
Mfr # FRB13-DNM 42 30
Zoro # G3587771
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42 in
- Material Trade Name 100% Cotton
- Inseam 30 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # FRB13-DNM 42 30
- Zoro # G3587771
- UPC # 035481539923
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 42 x 30" |
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 30 |
Size (Max. Waist x Inseam) | 42 in x 30 in |
Details
Item | Pants |
Material Trade Name | 100% Cotton |
Inseam | 30 in |
Fabric Weight | 11.75 oz |
Color | Blue |
Gender | Men's |
Features | Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening |
Standards | NFPA 2112, NFPA 70E |
Hazard Risk Category (HRC) | 2 |
Number of Pockets | 5 |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Will Fit Over Boots | Yes |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11.75 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Gender Men's, Inseam 30 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 42 in, Number of Pockets 5, Size 42 x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ridgeline Full Brim Four Point Ratchet Hard Hat (HP54110)
- INNOVERA 44173403 Compatible OKI Printer Ribbon, Black (AC-O0620)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-855-WT)
- INDIAN Fire Pump Repair Kit (175997)
- CARHARTT Carhartt Denim Jeans, Waist 44", Inseam 30" (FRB13-DNM 44 30)
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt (104204-029)
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. (FRB100-DNM 40 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 34)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 34)
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 (FRB13-DNM 36 30)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3836)
- Carhartt Workwear and Protective Clothing