Shop All Flame Resistant & Arc Flash Pants
Carhartt
Pants, Blue, 34 x 34 In., 15.2 cal/cm2
Mfr # FRB13-DNM 34 34
Zoro # G3587884
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 34 in
- Material Trade Name 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # FRB13-DNM 34 34
- Zoro # G3587884
- UPC # 035481540295
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in |
Size | 34 x 34" |
Maximum Waist Size | 34 in |
Tag Size | 34 x 34 |
Details
Item | Pants |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Material Trade Name | 100% Cotton |
Inseam | 34 in |
Hazard Risk Category (HRC) | 2 |
Color | Blue |
Standards | NFPA 2112, NFPA 70E |
Fabric Weight | 11.75 oz |
Features | Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening |
Number of Pockets | 5 |
Waist Closure | Button, Zipper |
Will Fit Over Boots | Yes |
Includes Cargo Pocket | No |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11.75 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Gender Men's, Inseam 34 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 34 in, Number of Pockets 5, Size 34 x 34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Glove, PR (2519BLC-L)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-L)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 10 ft -Black Rubber Roll (03-167-CO-P)
- MAGID Safety Glasses, Clear Antifog Coating (Y50BKAFC)
- CARHARTT Pants, Blue, 34 x 32 In., 15.2 cal/cm2 (FRB13-DNM 34 32)
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 (FRB13-DNM 34 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 32)
- CARHARTT Pants, Blue, Cotton, 30 x 32 In. (FRB100-DNM 30 32)
- CARHARTT Pants, Blue, Cotton, 34 x 36 In. (FRB100-DNM 34 36)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 30)
- CARHARTT Flame Resistant Force Rugged Flex Relaxed Fit Utility Jean, Boulder, W33, L32 (104633-I32W33L32)
- Carhartt Flame Resistant & Arc Flash Pants