Shop All Flame Resistant & Arc Flash Pants
Carhartt
Pants, 12 cal/sq cm ATPV, Men's, Blue
Mfr # 104790-I31W30L30
Zoro # G905657481
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Aramid
- Inseam 30 in
- Fabric Weight 11 oz
- Maximum Waist Size 30 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104790-I31W30L30
- Zoro # G905657481
- UPC # 192776770482
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 30 in |
Tag Size | 30 x 30 |
Minimum Waist Size | 28 in |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features 69 Percent Cotton/29 Percent Modacrylic/1 Percent Elastane/1 Percent Aramid FR Denim, Built to Move with Rugged Flex Stretch Technology, Built with Force Technology to Wick Sweat, Dry Fast and Fight Odors, Carhartt FR Label Sewn on Back Pocket, Fastdry Technology Keeps You Cool, Sewn-On-Seam Belt Loops, Sits at the Waist, Gender Men's, Includes Belt Loops Yes, Inseam 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65444)
- 2W INTERNATIONAL Heavy Duty Freezer Bib Overalls, 2X-Large, Blue (FB-85 2XL)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, M (V70529.S-M)
- KLEENGUARD 3X-Large, 25 PK, White, Microporous Film Laminate (KCC 44326)
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 (FRB13-DNM 32 30)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-DKH)
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. (FRB100-DNM 35 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 34)
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 (FRB13-DNM 34 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 40 32)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, M (1501TFYM)
- Carhartt Workwear and Protective Clothing