Shop All Flame Resistant & Arc Flash Pants
Carhartt
Pants, 11 cal/sq cm ATPV, Women's, Khaki
Mfr # 105015-DKH6TLL
Zoro # G305657647
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Aramid
- Fabric Weight 9 oz
- Gender Women's
- Features 98% Cotton/2% Spandex FR Canvas, Arc-Resistant Button Closure at Waist, Brass Zipper Fly with High Temperature-Resistant FR Zipper Tape, Built to Move with Rugged Flex Stretch Technology, Carhartt FR Label Sewn on Back Pocket, Cell Phone Utility Pocket, Higher Back Rise for Added Coverage, Sewn-On-Seam Belt Loops, Two Reinforced Back Pockets, Wide Leg Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105015-DKH6TLL
- Zoro # G305657647
- UPC # 195836106443
- Country of Origin Pakistan
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 29 in |
Tag Size | 29 x 34 |
Womens Size | 6 |
Minimum Waist Size | 27 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 9 oz, Features 98 Percent Cotton/2 Percent Spandex FR Canvas, Arc-Resistant Button Closure at Waist, Brass Zipper Fly with High Temperature-Resistant FR Zipper Tape, Built to Move with Rugged Flex Stretch Technology, Carhartt FR Label Sewn on Back Pocket, Cell Phone Utility Pocket, Higher Back Rise for Added Coverage, Sewn-On-Seam Belt Loops, Two Reinforced Back Pockets, Wide Leg Opening, Gender Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, M (U6112G-M)
- GATEWAY SAFETY 460M Clear Mirror Starlite Prot Eyewear Standard (159989)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-GRN-38ST-KA3PK)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, S/M (8246Z)
- CARHARTT Pants, Blue, Cotton, 40 x 30 In. (FRB100-DNM 40 30)
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 (FRB13-DNM 34 30)
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 (FRB13-DNM 36 30)
- CARHARTT Pants, Blue, 42 x 32 In., 15.2 cal/cm2 (FRB13-DNM 42 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 34)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 30)
- ARIAT Straight Fit FR Jean, Men's, L, 38/32 (10015160)
- Carhartt Workwear and Protective Clothing