Shop All Flame Resistant & Arc Flash Pants
Carhartt
Pants, 11 cal/sq cm ATPV, Women's, Blue
Mfr # 105015-I2618SHT
Zoro # G305657579
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Trade Name Aramid
- Inseam 30 in
- Fabric Weight 9 oz
- Maximum Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105015-I2618SHT
- Zoro # G305657579
- UPC # 195836106955
- Country of Origin Pakistan
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Womens Size | 18 |
Minimum Waist Size | 36 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 9 oz, Features 98 Percent Cotton/2 Percent Spandex FR Canvas, Arc-Resistant Button Closure at Waist, Brass Zipper Fly with High Temperature-Resistant FR Zipper Tape, Built to Move with Rugged Flex Stretch Technology, Carhartt FR Label Sewn on Back Pocket, Cell Phone Utility Pocket, Higher Back Rise for Added Coverage, Sewn-On-Seam Belt Loops, Two Reinforced Back Pockets, Wide Leg Opening, Gender Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO SUPERTUFF Spray Paint Socks with Hood, Elastic Closure, Cotton, Natural (09301-B)
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-L (9))
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver (6118070)
- PIP Knit Gloves, L, Seamless Knit, PK12 (42-874)
- CARHARTT Pants, Blue, Cotton, 40 x 30 In. (FRB100-DNM 40 30)
- CARHARTT Pants, Blue, Cotton, 36 x 36 In. (FRB100-DNM 36 36)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 30)
- CARHARTT Pants, Blue, Cotton, 40 x 34 In. (FRB100-DNM 40 34)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-DKH)
- CARHARTT Pants, Blue, 42 x 32 In., 15.2 cal/cm2 (FRB13-DNM 42 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 32)
- Carhartt Arc Flash and Flame Resistant Clothing