Shop All Flame Resistant & Arc Flash Pants
Carhartt
Pants, 11 cal/sq cm ATPV, Women's, Blue
Mfr # 105015-I2614TLL
Zoro # G905657597
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Aramid
- Inseam 34 in
- Fabric Weight 9 oz
- Maximum Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105015-I2614TLL
- Zoro # G905657597
- UPC # 195836107198
- Country of Origin Pakistan
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 34 in |
Tag Size | 34 x 34 |
Womens Size | 14 |
Minimum Waist Size | 32 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 9 oz, Features 98 Percent Cotton/2 Percent Spandex FR Canvas, Arc-Resistant Button Closure at Waist, Brass Zipper Fly with High Temperature-Resistant FR Zipper Tape, Built to Move with Rugged Flex Stretch Technology, Carhartt FR Label Sewn on Back Pocket, Cell Phone Utility Pocket, Higher Back Rise for Added Coverage, Sewn-On-Seam Belt Loops, Two Reinforced Back Pockets, Wide Leg Opening, Gender Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-XL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (479L92)
- GEORGIA BOOT CC5 Insole, XLM (GB00111)
- SAFETYPOSTER.COM Safety Poster, Confined Space Entry, ENG (P1520)
- CARHARTT Pants, Blue, 32 x 32 In., 15.2 cal/cm2 (FRB13-DNM 32 32)
- CARHARTT Pants, Blue, Cotton, 38 x 30 In. (FRB100-DNM 38 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 32)
- CARHARTT Flame-Resistant Force Relaxed Fit Ripstop Utility Work Pant, Klondike Khaki, W33, L30 (104785-A11W33L30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 30)
- CARHARTT Pants, Blue, 36 x 34 In., 15.2 cal/cm2 (FRB13-DNM 36 34)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017226)
- Carhartt Arc Flash and Flame Resistant Clothing