Shop All Flame Resistant & Arc Flash Pants
Carhartt
Pants, 11 cal/sq cm ATPV, Women's, Blue
Mfr # 105015-I2614SHT
Zoro # G705657537
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Aramid
- Inseam 30 in
- Fabric Weight 9 oz
- Maximum Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105015-I2614SHT
- Zoro # G705657537
- UPC # 195836106894
- Country of Origin Pakistan
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 34 in |
Tag Size | 34 x 30 |
Womens Size | 14 |
Minimum Waist Size | 32 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 9 oz, Features 98 Percent Cotton/2 Percent Spandex FR Canvas, Arc-Resistant Button Closure at Waist, Brass Zipper Fly with High Temperature-Resistant FR Zipper Tape, Built to Move with Rugged Flex Stretch Technology, Carhartt FR Label Sewn on Back Pocket, Cell Phone Utility Pocket, Higher Back Rise for Added Coverage, Sewn-On-Seam Belt Loops, Two Reinforced Back Pockets, Wide Leg Opening, Gender Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self Retracting Lifeline, 25 ft L, 1Leg (3503875)
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Khaki (2662)
- SKECHERS Work Shoes, Alloy, Womens, 7-1/2, D, Black, PR (76553 - BKBL SZ 7.5)
- CARHARTT Pants, Blue, Cotton, 38 x 36 In. (FRB100-DNM 38 36)
- CARHARTT Pants, Blue, Cotton, 32 x 30 In. (FRB100-DNM 32 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 32)
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. (FRB100-DNM 40 32)
- CARHARTT Pants, Blue, 42 x 32 In., 15.2 cal/cm2 (FRB13-DNM 42 32)
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 (FRB13-DNM 34 30)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-32W32LP)
- Carhartt Flame Resistant & Arc Flash Pants