Shop All Composite Toe Boots and Shoes
Carhartt
Pac Boots, Composite Toe, 10In, 9-1/2M, PR
Mfr # CMC1259 9.5 M
Zoro # G4867107
product price: $229.99
/pr
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Brown
- Footwear Width Medium
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMC1259 9.5 M
- Zoro # G4867107
- UPC # 847816029555
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | Medium |
Width | M |
Heel Height | 1/2 in |
Height | 10 in |
Footwear Size | 9 1/2 |
Overall Height | 10 in |
Size (PRINT) | 9 1/2 |
Description
Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1259
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051014)
- ZORO SELECT Texas Flagging Tape, Yllw, 300ft, 1-3/16 In (TXY-200)
- CONDOR Leather Gloves, Fingerless, Brown, M, PR (6JJ98)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Glass, 30" dia. (N30)
- CARHARTT Pac Boots, Composite Toe, 10In, 13M, PR (CMC1259 13 M)
- CARHARTT Pac Boots, Composite Toe, 10In, 11M, PR (CMC1259 11 M)
- CARHARTT Pac Boots, Composite Toe, 10In, 10M, PR (CMC1259 10 M)
- CARHARTT Work Boots, Mens, 9, W, Insulated, Drk Brn, PR (CMF8389-9W)
- CARHARTT Size 11 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 11W)
- CARHARTT Wrk Boots, Mens, 10, W, Insulated, Drk Brn, PR (CMF8389-10W)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- Carhartt Foot Protection