Shop All Composite Toe Boots and Shoes
Carhartt
Pac Boots, Composite Toe, 10In, 13M, PR
Mfr # CMC1259 13 M
Zoro # G4867161
product price: $229.99
/pr
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Brown
- Predominant Footwear Color Black
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMC1259 13 M
- Zoro # G4867161
- UPC # 847816029616
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Width | M |
Heel Height | 1/2 in |
Height | 10 in |
Footwear Size | 13 |
Overall Height | 10 in |
Size (PRINT) | 13 |
Description
Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1259
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (4561X-06)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK10 (LT10)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, S/M (Pro Pack S/M)
- ALPHA PRO TECH Critical Cover Coverall Disposable Faceshield Assembly, PK100 (2807)
- CARHARTT Pac Boots, Composite Toe, 10In, 9-1/2M, PR (CMC1259 9.5 M)
- CARHARTT Pac Boots, Composite Toe, 10In, 11M, PR (CMC1259 11 M)
- CARHARTT Pac Boots, Composite Toe, 10In, 10M, PR (CMC1259 10 M)
- CARHARTT Size 9 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 9W)
- CARHARTT Wrk Boots, Mens, 11, M, Insulated, Drk Brn, PR (CMF8389-11M)
- CARHARTT Wrk Boots, Mens, 13, W, Insulated, Drk Brn, PR (CMF8389-13W)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW ROMEO AT, MENS PR (A7340-11M)
- Carhartt Composite Toe Boots and Shoes