Shop All Composite Toe Boots and Shoes
Carhartt
Pac Boots, Composite Toe, 10In, 12M, PR
Mfr # CMC1259 12 M
Zoro # G4867152
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Brown
- Footwear Width Medium
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CMC1259 12 M
- Zoro # G4867152
- UPC # 847816029609
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Width | M |
Heel Height | 1/2 in |
Height | 10 in |
Size (PRINT) | 12 |
Overall Height | 10 in |
Description
Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1259
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster 2 Ankle, Black, 10, PR (M2A-000-BLK-100)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim (GWP-RSEM-FDE)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 7, 1 Pair (710)
- 3M Combination Cartridge/Filter, Snap On/Off, NIOSH, Magenta, White, 5 PK, NIOSH (TR-6320N)
- CARHARTT Logger Boots, Mn, Composite, 8In, 11-1/2M, PR (CML8360 11.5M)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CARHARTT Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 12W)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 10M)
- CARHARTT Athletic Shoe, W, 8 1/2, Black, PR (CMD3461 8.5W)
- CARHARTT Wrk Boots, Mens, 11, W, Insulated, Drk Brn, PR (CMF8389-11W)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB0A1XK1214)
- Carhartt Foot Protection