Shop All Work Jackets & Coats
Carhartt
OV4277 W RlxdFit WshDck Lnd MckNck Vst
Mfr # 104224-BLK
Zoro # G802194089
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- Number of Inside Pockets 2
- Includes Draw Cord Has Adjustable Cord Lock, Three-Piece Hood Construction, Triple Stitched Main Seams
- Material 100% Cotton
- Lining Material Quilted Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104224-BLK
- Zoro # G802194089
- UPC # 192776718408
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Length | 25 in |
Size | 2XL |
Size-Body Type | Regular |
Minimum Chest Size | 47 in |
Maximum Chest Size | 50 in |
Description
Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material Quilted Nylon, Includes Draw Cord Has Adjustable Cord Lock, Three-Piece Hood Construction, Triple Stitched Main Seams, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 3, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 47 in, Size-Body Type Regular, Size 2XL, Maximum Chest Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PERMALIGHT Photoluminescent Aluminum 'Right' L-Shaped Step Marker (83-60037)
- CONDOR Safety Sign, 4-1/2" W x 2-1/4" H (479P70)
- 3M PELTOR Peltor X4 Over-the-Head Earmuffs, Dielectric, Passive, NRR 27 dB, Foam, Black/Chartreuse (X4A)
- RUBBERMAID COMMERCIAL Over-The-Spill Caution Pads, Bilingual, 16-1/2"x14", 264PK, YW (RCP4254CT)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- CARHARTT Blue Cotton Duck Jacket size 3XL (J140-DNY 3XL REG)
- CARHARTT Men's Black Cotton Duck Coat size M (C003-BLK MED REG)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- Carhartt Workwear