Shop All Work Jackets & Coats
Carhartt
OV4277 W RlxdFit WshDck Lnd MckNck Vst
Mfr # 104224-BLK
Zoro # G602194111
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features Drop-Tail, Sherpa Lining, Triple-Stitched Main Seams, Two Lower-Front Pockets and Two Interior Pockets, Zipper-Secured Chest Map Pocket
- Closure Type Zipper
- Number of Inside Pockets 2
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104224-BLK
- Zoro # G602194111
- UPC # 192776718316
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 25 in |
Size-Body Type | Regular |
Minimum Chest Size | 35 in |
Maximum Chest Size | 38 in |
Description
Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material Quilted Nylon, Includes Draw Cord Has Adjustable Cord Lock, Three-Piece Hood Construction, Triple Stitched Main Seams, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 3, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 35 in, Size-Body Type Regular, Size S, Maximum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0197-NP_14X10 (LCU4-0197-NP_14X10)
- TCP Red LED, Exit Retro 2 Lamp, 4 Base Adap (20715)
- HONEYWELL NORTH Half Mask Respirator, Black, M Mask Size (HM502TM)
- OCCUNOMIX Terry Toppers Box Of 100, PK100 (870B100-15)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-022)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- CARHARTT Men's Black Cotton Duck Coat size 3XL (C003-BLK 3XL REG)
- BERNE Vest, Washed, V-Neck, 4XL, Regular (VW531)
- Carhartt Workwear