Carhartt

OV4277 W RlxdFit WshDck Lnd MckNck Vst


product price: $79.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outside Pockets 3
  • Lining Material Quilted Nylon
  • Features Drop-Tail, Sherpa Lining, Triple-Stitched Main Seams, Two Lower-Front Pockets and Two Interior Pockets, Zipper-Secured Chest Map Pocket
  • Closure Type Zipper
  • Material 100% Cotton
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Length 25 in
Size-Body Type Regular
Maximum Chest Size 43 in
Minimum Chest Size 40 in

Description

Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material Quilted Nylon, Includes Draw Cord Has Adjustable Cord Lock, Three-Piece Hood Construction, Triple Stitched Main Seams, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 3, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 40 in, Size-Body Type Regular, Size L, Maximum Chest Size 43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.