Shop All Socks
This Product is Discontinued
Carhartt
Outdoor, Socks, Mid-Calf, Mens, XL, Navy, PR (Discontinued)
Mfr # A66 NVY-XL
Zoro # G3588986
This Product is Discontinued
Key Features
- Height Mid-Calf
- Gender Men's
- Primary Sock Color Blue
- Color Navy
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | Mid-Calf |
Size | XL |
Fits Shoe Size | 12-1/2 to 15 |
Details
Item | Socks |
Gender | Men's |
Primary Sock Color | Blue |
Color | Navy |
Material | Acrylic, Wool, Nylon, Polyester, Lycra Spandex |
Socks Primary Material | Acrylic |
Sold As | 1 Pair |
Features | Reinforced Heel and Toe |
Footwear Brand | CARHARTT |
Description
Socks, Mid-Calf, Sold As 1 Pair, Men's, Size XL, Fits Shoe Size 12-1/2 to 15, Navy, Acrylic, Features Reinforced Heel and Toe, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.