Shop All Work Jackets & Coats
Carhartt
Mock-Neck Vest, XL, Black
Mfr # 104277-BLKXLREG
Zoro # G908385589
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25 in
- Number of Inside Pockets 2
- Fabric Weight 12 oz
- Lining Material 100% Cotton
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104277-BLKXLREG
- Zoro # G908385589
- UPC # 192776507903
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Length | 25 in |
Maximum Chest Size | 40 1/2 in |
Size | XL |
Size-Body Type | Regular |
Minimum Chest Size | 48 in |
Details
Number of Inside Pockets | 2 |
Fabric Weight | 12 oz |
Lining Material | 100% Cotton |
Color | Black |
Number of Outside Pockets | 2 |
Insulated for Cold Conditions | Yes |
Closure Type | Zipper |
Item | Mock-Neck Vest |
Material | 100% Cotton |
Pocket Locations | Chest |
Includes Lining | Yes |
Cleaning and Care Instructions | Machine Wash |
Style | Vest |
Temperature Rating | Not Rated |
Description
Mock-Neck Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 48 in, Size-Body Type Regular, Size XL, Maximum Chest Size 40 1/2 in, Cleaning and Care Instructions Machine Wash, Pocket Locations Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N48 (469N48)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (30ZC67)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Industrial Red-Roll (INR.0360.R)
- FALLTECH Trailing Beam Clamp, Steel Anchor (7534)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XLT (J140-BRN 3XL TLL)
- CARHARTT Men's Brown Cotton Duck Coat size 2XL (C003-BRN XXL REG)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLTLL)
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- Carhartt Workwear and Protective Clothing