Shop All Work Jackets & Coats
This Product is Discontinued
Carhartt
Mock-Neck Vest, S, Brown (Discontinued)
Mfr # 104277-BRNSREG
Zoro # G708385581
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size S
- Lining Material 100% Cotton
- Color Brown
- Number of Outside Pockets 2
- Maximum Chest Size 40 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104277-BRNSREG
- Zoro # G708385581
- UPC # 192776487045
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | S |
Maximum Chest Size | 40 1/2 in |
Length | 25 in |
Size-Body Type | Regular |
Minimum Chest Size | 36 in |
Details
Lining Material | 100% Cotton |
Color | Brown |
Number of Outside Pockets | 2 |
Material | 100% Cotton |
Style | Vest |
Closure Type | Zipper |
Includes Lining | Yes |
Cleaning and Care Instructions | Machine Wash |
Number of Inside Pockets | 2 |
Fabric Weight | 12 oz |
Item | Mock-Neck Vest |
Insulated for Cold Conditions | Yes |
Front Closure Type | Zipper |
Pocket Locations | Chest |
Temperature Rating | Not Rated |
Description
Mock-Neck Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 36 in, Size-Body Type Regular, Size S, Maximum Chest Size 40 1/2 in, Cleaning and Care Instructions Machine Wash, Pocket Locations Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.