No Product Image Available
Carhartt

Mock Neck Quarter Zip Sweatshirt, Size L


product price: $46.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size L
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz
  • Features Carhartt Label Sewn on Pocket, Front Handwarmer Pocket, Mock Neck Collar, Quarter-Length Zipper with Storm Flap, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold
  • Number of Outside Pockets 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Maximum Chest Size 44 in
Size-Body Type Regular
Minimum Chest Size 42 in

Description

Mock Neck Quarter Zip Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Gender Men's, Color Gray, Fabric Weight 10.5 oz, Size L, Front Closure Type Zipper, Style Hoodie, Number of Outside Pockets 1, Includes Hood No, Hood Style No Hood, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Regular, Material 50 Percent Cotton, 50 Percent Polyester, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.