Shop All Hoodies and Sweatshirts
Carhartt
Mock Neck Quarter Zip Sweatshirt, 2XL
Mfr # 105294-CRH2XLREG
Zoro # G605657606
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material 50% Cotton, 50% Polyester
- Fabric Weight 10.5 oz
- Features Carhartt Label Sewn on Pocket, Front Handwarmer Pocket, Mock Neck Collar, Quarter-Length Zipper with Storm Flap, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105294-CRH2XLREG
- Zoro # G605657606
- UPC # 195836139434
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 in |
Description
Mock Neck Quarter Zip Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Gender Men's, Color Gray, Fabric Weight 10.5 oz, Size 2XL, Front Closure Type Zipper, Style Hoodie, Number of Outside Pockets 1, Includes Hood No, Hood Style No Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Regular, Material 50 Percent Cotton, 50 Percent Polyester, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 4" W, 12" H (480X42)
- NMC Caution Overhead Work Sign (C574RB)
- NMC Danger Propane Sign, D603RB (D603RB)
- SICURIX Fargo 45200 YMCKO Full Color Ribbon for DTC4500 Series ID Card Printers (45200)
- CARHARTT Hooded Swtshrt, Nvy, 50Cotton/50PET, XL (K122-472 XLG REG)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 3XL (K121-BLK 3XL REG)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Carbon Heather, Large, REG (K124-026LREG)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, COYOTE BROWN, XL (603-498-XL)
- Carhartt Workwear