Shop All Hoodies and Sweatshirts
Carhartt
Mock Neck Quarter Zip Sweatshirt, 2XL
Mfr # 105294-472XLTLL
Zoro # G105657441
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material 50% Cotton, 50% Polyester
- Fabric Weight 10.5 oz
- Features Carhartt Label Sewn on Pocket, Front Handwarmer Pocket, Mock Neck Collar, Quarter-Length Zipper with Storm Flap, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105294-472XLTLL
- Zoro # G105657441
- UPC # 195836139199
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Size-Body Type | Tall |
Minimum Chest Size | 50 in |
Description
Mock Neck Quarter Zip Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Gender Men's, Color Navy, Fabric Weight 10.5 oz, Size 2XL, Front Closure Type Zipper, Style Hoodie, Number of Outside Pockets 1, Includes Hood No, Hood Style No Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Tall, Material 50 Percent Cotton, 50 Percent Polyester, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Clear Lens Gray Safety Goggles Neoprene Strap (ARKYN-NEO)
- DISASTER MANAGEMENT SYSTEMS Wristband Triage Tag, PK50 (DMS 05420)
- STRANCO Die-Cut Reflective Letter Label, C (DWR-SINGLE-8-C)
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71002-6)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL TLL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG TLL)
- CARHARTT Hooded Swtshrt, Nvy, 50Cotton/50PET, XL (K122-472 XLG REG)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- ARIAT FR Pullover Hoodie, Men's, 4XL (10032830)
- Carhartt Workwear