Shop All Hoodies and Sweatshirts
Carhartt
Mock Neck Quarter Zip Sweatshirt, 2XL
Mfr # 105294-4722XLTLL
Zoro # G505657430
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material 50% Cotton, 50% Polyester
- Fabric Weight 10.5 oz
- Features Carhartt Label Sewn on Pocket, Front Handwarmer Pocket, Mock Neck Collar, Quarter-Length Zipper with Storm Flap, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 105294-4722XLTLL
- Zoro # G505657430
- UPC # 195836139229
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Size-Body Type | Tall |
Minimum Chest Size | 50 in |
Description
Mock Neck Quarter Zip Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Gender Men's, Color Navy, Fabric Weight 10.5 oz, Size 2XL, Front Closure Type Zipper, Style Hoodie, Number of Outside Pockets 1, Includes Hood No, Hood Style No Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Tall, Material 50 Percent Cotton, 50 Percent Polyester, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Driver Gloves, ArcFlash, Lightweight, L, PR (378GKGEL)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6L-QD-O)
- GVS-RPB Safety Z-Link Zytec FR Shoulder Cape (16-721)
- EAR 3M‚Ñ¢ E-A-R‡°ä Ultrafit‚Ñ¢ Earplugs, Corded, Carrying Case, , 50 Pairs (340-4002)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K122-BLK LRG REG)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K121-BLK MED REG)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK REGULAR 4XL (K122-BLK 4XL REG)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT TS4078 M RD LseFit MW Lnd FZip Swtshrt (104078-472)
- CARHARTT Hooded Swtshrt, Nvy, 50Cotton/50PET, XL (K122-472 XLG REG)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, L (65120503L)
- Carhartt Hoodies and Sweatshirts