Shop All Belts
Carhartt
Metal Keeper Belt, Brown, 44" L, 1-1/2" W
Mfr # A000551120112
Zoro # G503327809
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Belt Material Full Grain Bridle Leather
- Width 1 1/2 in
- Buckle Material Zinc Alloy
- Style Metal Keeper Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 1 1/2 in |
Overall Length | 44 in |
Minimum Waist Size | 38 in |
Maximum Waist Size | 40 in |
Details
Item | Carhartt Debossed Metal Keeper Belt |
Color | Brown |
Belt Material | Full Grain Bridle Leather |
Buckle Material | Zinc Alloy |
Style | Metal Keeper Belt |
Adjustment Type | Buckle |
Features | Debossed Metal Keeper |
Buckle Design | Harness Buckle |
Buckle Finish | Brass |
Material Style | Solid |
Reversable | No |
Description
Carhartt Debossed Metal Keeper Belt, Style Metal Keeper Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 44 in, Maximum Waist Size 40 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Brass, Features Debossed Metal Keeper, Material Style Solid, Minimum Waist Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Amber Anti-Fog, Polarized (SL115VS)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1120 (GHS1214)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43188)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007212-D)
- CARHARTT Scratchless Belt, Black, 46" L, 1-5/16" W (A000550500113)
- CARHARTT Classic Buckle Belt, Brown, 44" L, 1-1/2" W (A000550920112)
- CARHARTT Box Buckle Belt, Black, 44" L, 1-1/2" W (A000551000112)
- CARHARTT Roller Buckle Belt, Black, 38" L, 1-1/2" W (A000556200109)
- CARHARTT Classic Buckle Belt, Brown, 40" L, 1-1/2" W (A000550920110)
- CARHARTT Roller Buckle Belt, Brown, 38" L, 1-1/2" W (A000556220109)
- GROOVE LIFE 50 in. Fabric Belt 3 in. W Black (B1-005-OS)
- Carhartt Workwear and Protective Clothing