Shop All Belts
Carhartt
Metal Keeper Belt, Black, 48" L, 1-1/2" W
Mfr # A000551100114
Zoro # G803327820
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1 1/2 in
- Buckle Material Zinc Alloy
- Style Metal Keeper Belt
- Belt Material Full Grain Bridle Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 1/2 in |
Maximum Waist Size | 44 in |
Overall Length | 48 in |
Minimum Waist Size | 42 in |
Details
Item | Carhartt Debossed Metal Keeper Belt |
Color | Black |
Buckle Material | Zinc Alloy |
Style | Metal Keeper Belt |
Belt Material | Full Grain Bridle Leather |
Features | Debossed Metal Keeper |
Adjustment Type | Buckle |
Material Style | Solid |
Buckle Design | Harness Buckle |
Reversable | No |
Buckle Finish | Antique Nickle |
Description
Carhartt Debossed Metal Keeper Belt, Style Metal Keeper Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 48 in, Maximum Waist Size 44 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Debossed Metal Keeper, Material Style Solid, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Scald Protection Valve Kit, 5" L, Brass (9201EW)
- OMNI-VIEW 32 in. Full Dome Mirror (ONV-360-32)
- QUICK DAM Flood Bag, 2 ft.L, 3-1/2"H, PK6 (QD1224-6ES)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M (2NA/MBK)
- CARHARTT Classic Buckle Belt, Black, 50" L, 1-1/2" W (A000550900115)
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- CARHARTT Classic Buckle Belt, Black, 38" L, 1-1/2" W (A000550900109)
- CARHARTT Classic Buckle Belt, Black, 48" L, 1-1/2" W (A000550900114)
- CARHARTT Roller Buckle Belt, Brown, 46" L, 1-1/2" W (A000556220113)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- ZEP-PRO Zep-Pro LSU-BOLP-BRW-42 Lush Tigers Concho Emblem Brown Belt Size 42 (LSU-BOLP-BRW-42)
- Carhartt Belts