Shop All Belts
Carhartt
Metal Keeper Belt, Black, 40" L, 1-1/2" W
Mfr # A000551100110
Zoro # G803327868
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Buckle Material Zinc Alloy
- Features Debossed Metal Keeper
- Adjustment Type Buckle
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 1 1/2 in |
Minimum Waist Size | 34 in |
Maximum Waist Size | 36 in |
Overall Length | 40 in |
Details
Item | Carhartt Debossed Metal Keeper Belt |
Color | Black |
Buckle Material | Zinc Alloy |
Features | Debossed Metal Keeper |
Adjustment Type | Buckle |
Style | Metal Keeper Belt |
Belt Material | Full Grain Bridle Leather |
Buckle Finish | Antique Nickle |
Buckle Design | Harness Buckle |
Material Style | Solid |
Reversable | No |
Description
Carhartt Debossed Metal Keeper Belt, Style Metal Keeper Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 40 in, Maximum Waist Size 36 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Debossed Metal Keeper, Material Style Solid, Minimum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X10CHV)
- TAPE LOGIC Tape Logic® Number Labels, "10", 1" Circle, Fluorescent Green, 500/Roll (DL6760)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- SALISBURY Switchboard Mat, Black, 2ft. x 3ft. (M24-1Y)
- CARHARTT Scratchless Belt, Black, 40" L, 1-5/16" W (A000550500110)
- CARHARTT Ratchet Belt, Black, 58" L, 1-3/8" W (A000549800118)
- CARHARTT Detroit Leather Work Belt, 52 (A000550700118)
- CARHARTT Metal Keeper Belt, Brown, 38" L, 1-1/2" W (A000551120109)
- CARHARTT Box Buckle Belt, Brown, 48" L, 1-1/2" W (A000551020114)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- ZEP-PRO Zep-Pro LSU-BOLPS-CRZ-LBR-42 Lush Tigers Concho Emblem Crazyhorse Leather Belt Size 42 (LSU-BOLPS-CRZ-LBR-42)
- Carhartt Workwear and Protective Clothing