Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Men's TS5028 M FR Frce Lse Fit MW QZip S M TLL Pullover Loose Navy
Mfr # TS5028-FRM / 105028-I26MTLL
Zoro # G511459837
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # TS5028-FRM / 105028-I26MTLL
- Zoro # G511459837
- UPC # 195836464482
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Description
This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., ATPV Rating 25, CAT 3, Do Not Remove, Exclusive trimming, Machine Wash Warm Like Colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Do not starch, Do not iron, Do not dry clean 10.5-ounce, 40% Cotton/35% Modacrylic/15% viscose/8% Aramid/2% Antistat FR fleece, Meets the performance requirements of NFPA 70E and ASTM F1506, UL classified to NFPA 2112, Built with Force technology to wick sweat and dry fast, FastDry technology keeps you cool for all day comfort, Mock-neck collar with quarter-length zipper, Rib-knit cuffs and waist, Locker loop facilitates hanging, Carhartt FR and NFPA 2112 / CAT 3 labels sewn on pocket, Front handwarmer pocket with inner media pocket , Imported When fire hazards are part of the job, this men's Carhartt sweatshirt has you covered. Sweat-wicking, quick-drying fleece meets industry standards for flame resistance. Cut generously for all-day comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Rebar Chain Assembly, 24", Silver (T8221-Z7/)
- N-FERNO BY ERGODYNE Beanie Cap, Over The Head, Universal, Black (6804)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N61 (470N61)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Pk10, Material: Unrippable Vinyl (DL181UV10)
- CARHARTT OC0003 M LseFit FrmDck Ins Trdtnl Coat (C003-DNY)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, 2XL (101621-410 2XL REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, M (101618-410 M REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 2XL (101618-211 2XL REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, XLT (101618-211 XL TLL)
- LAKELAND High Performance FR Hi-Vis Jacket, Hi-Vi (IJKT12ANT29RTXL)
- Carhartt Flame Resistant & Arc Flash Jackets & Coats