Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Men's OX5539 M FR Frce Lse Fit LW Covera S REG Non-Insulated Loose Navy
Mfr # OX5539-FRM / 105539-I26SREG
Zoro # G311447973
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # OX5539-FRM / 105539-I26SREG
- Zoro # G311447973
- UPC # 195836166652
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Description
This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., CAT 2, ATPV Rating 8.6, Do Not Remove, Exclusive trimming, Machine wash warm like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not starch, Do not dry clean 4.7-ounce, 50% Viscose / 33% Meta-Aramid / 10% Nylon / 5% Para-aramid / 2% Antistat FR twill, Breathable honeycomb weave fabric, Meets the performance requirements of NFPA 70E UL classified to NFPA 2112, Built with Force technology to wick sweat, dry fast, and fight odors, FastDry technology keeps you cool for all day comfort, Wrinkle resistant, anti-static, colorfast fabric, Two-way front zipper with storm flap and high temperature-resistant FR zipper tape, Two secure chest pockets with flaps and hook & loop closure, Comfort flex waistband for increased comfort, Back yoke with pleats for ease of movement, Multiple utility pockets for added storage, Adjustable sleeve cuff with snap closure, Ankle-to-knee leg opening with snap closure fits over boots, Lower-front ledge pockets with side-entry pass-through and snap closures, Carhartt FR and NFPA 2112/CAT 2 labels sewn on left-chest pocket, Imported When the job requires flame-resistant workwear, these men's Carhartt coveralls offer a sweat-wicking build to keep you cool and comfortable as you work. Plenty of pockets keep work-day essentials close. A loose fit offers the most room to move.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Sharp Objects Gloves Required (128598)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-DG_12x6 (T1-2810-DG_12x6)
- SIGNMISSION OSHA Danger, Wear Proper PPE When Handling Chemicals, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-DS-D-1218-L-1609)
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size L/XL (53YK40)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, 3XL (101621-410 3XL REG)
- CARHARTT FR HW Duck Traditional Coat (101618-001)
- CARHARTT FR HW Duck Active Jac (101621-001)
- CARHARTT FR HW Duck Active Jac (101621-001)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 2XT (101618-211 2XL TLL)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL, Closure Type: snaps (1070RS-2X)
- Carhartt Workwear and Protective Clothing