Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Men's OX5539 M FR Frce Lse Fit LW Covera M TLL Non-Insulated Loose Navy
Mfr # OX5539-FRM / 105539-I26MTLL
Zoro # G111459657
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # OX5539-FRM / 105539-I26MTLL
- Zoro # G111459657
- UPC # 195836167017
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Description
This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., CAT 2, ATPV Rating 8.6, Do Not Remove, Exclusive trimming, Machine wash warm like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not starch, Do not dry clean 4.7-ounce, 50% Viscose / 33% Meta-Aramid / 10% Nylon / 5% Para-aramid / 2% Antistat FR twill, Breathable honeycomb weave fabric, Meets the performance requirements of NFPA 70E UL classified to NFPA 2112, Built with Force technology to wick sweat, dry fast, and fight odors, FastDry technology keeps you cool for all day comfort, Wrinkle resistant, anti-static, colorfast fabric, Two-way front zipper with storm flap and high temperature-resistant FR zipper tape, Two secure chest pockets with flaps and hook & loop closure, Comfort flex waistband for increased comfort, Back yoke with pleats for ease of movement, Multiple utility pockets for added storage, Adjustable sleeve cuff with snap closure, Ankle-to-knee leg opening with snap closure fits over boots, Lower-front ledge pockets with side-entry pass-through and snap closures, Carhartt FR and NFPA 2112/CAT 2 labels sewn on left-chest pocket, Imported When the job requires flame-resistant workwear, these men's Carhartt coveralls offer a sweat-wicking build to keep you cool and comfortable as you work. Plenty of pockets keep work-day essentials close. A loose fit offers the most room to move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB3)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (1073-XXL (11))
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465V21 (465V21)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W (AB-JACKET-AC85-DBL)
- CARHARTT FR HW Duck Active Jac (101621-001)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, LT (101618-410 L TLL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, 2XT (101618-410 2XL TLL)
- CARHARTT FR Womens Full Swing Quick Duck Jacket (102694-410)
- CARHARTT FR HW Duck Active Jac (101621-001)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XL (101618-410 XL REG)
- OBERON TCG40™ Series Ultralight Arc Flash Coats 3XL (TCG40-CT-3XL)
- Carhartt Flame Resistant & Arc Flash Jackets & Coats