Carhartt

Men's OX5539 M FR Frce Lse Fit LW Covera L REG Non-Insulated Loose Navy


product price: $227.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., CAT 2, ATPV Rating 8.6, Do Not Remove, Exclusive trimming, Machine wash warm like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not starch, Do not dry clean 4.7-ounce, 50% Viscose / 33% Meta-Aramid / 10% Nylon / 5% Para-aramid / 2% Antistat FR twill, Breathable honeycomb weave fabric, Meets the performance requirements of NFPA 70E UL classified to NFPA 2112, Built with Force technology to wick sweat, dry fast, and fight odors, FastDry technology keeps you cool for all day comfort, Wrinkle resistant, anti-static, colorfast fabric, Two-way front zipper with storm flap and high temperature-resistant FR zipper tape, Two secure chest pockets with flaps and hook & loop closure, Comfort flex waistband for increased comfort, Back yoke with pleats for ease of movement, Multiple utility pockets for added storage, Adjustable sleeve cuff with snap closure, Ankle-to-knee leg opening with snap closure fits over boots, Lower-front ledge pockets with side-entry pass-through and snap closures, Carhartt FR and NFPA 2112/CAT 2 labels sewn on left-chest pocket, Imported When the job requires flame-resistant workwear, these men's Carhartt coveralls offer a sweat-wicking build to keep you cool and comfortable as you work. Plenty of pockets keep work-day essentials close. A loose fit offers the most room to move.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.