Carhartt

Men's OV4981 M FR Duck Sherpa Lined Vest S REG Insulated Relaxed Brown


product price: $178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Exclusive Trimming, Machine wash warm Max 140F/60C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, EBT Rating 32, CAT 3, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., Do Not Remove, For maximum color retention this garment should be washed in a large capacity commercial washing machine. Avoid overloading for best results. 13oz 100% Cotton FR canvas, FR sherpa lining, Meets the performance requirements of NFPA 70E UL classified to NFPA 2112, Vislon front zipper with Nomex FR zipper tape with inner storm flap & zipper garage at chin for electric-arc protection, Drop-tail hem for added coverage, Carhartt FR and NFPA 2112/CAT 4 labels sewn on left-front pocket, Two large front pockets lined with FR sherpa for warmth & comfort, Two inside drop-in pockets, Imported Designed to protect against arcs and flames, this men's Carhartt vest is made of flame-resistant canvas with a soft sherpa fleece lining. Sherpa-lined pockets keep hands warm, while inside pockets hold tools and supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.