Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Men's OV4981 M FR Duck Sherpa Lined Vest M REG Insulated Relaxed Brown
Mfr # OV4981-FRM / 104981-BRNMREG
Zoro # G211459649
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # OV4981-FRM / 104981-BRNMREG
- Zoro # G211459649
- UPC # 192776968803
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Description
Exclusive Trimming, Machine wash warm Max 140F/60C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, EBT Rating 32, CAT 3, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., Do Not Remove, For maximum color retention this garment should be washed in a large capacity commercial washing machine. Avoid overloading for best results. 13oz 100% Cotton FR canvas, FR sherpa lining, Meets the performance requirements of NFPA 70E UL classified to NFPA 2112, Vislon front zipper with Nomex FR zipper tape with inner storm flap & zipper garage at chin for electric-arc protection, Drop-tail hem for added coverage, Carhartt FR and NFPA 2112/CAT 4 labels sewn on left-front pocket, Two large front pockets lined with FR sherpa for warmth & comfort, Two inside drop-in pockets, Imported Designed to protect against arcs and flames, this men's Carhartt vest is made of flame-resistant canvas with a soft sherpa fleece lining. Sherpa-lined pockets keep hands warm, while inside pockets hold tools and supplies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660-XL)
- BRADY Reflective Numbers And Letters, 4, PK25 (5000-4)
- BRADY Marking Tape, L, 1In W, 9In L, PK56 (81867)
- PETZL Petzl JAG RESCUE KIT 30m (K090AA00)
- CARHARTT FR HW Duck Traditional Coat (101618-001)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- CARHARTT FR Womens Full Swing Quick Duck Jacket (102694-410)
- CARHARTT FR HW Duck Traditional Coat (101618-001)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, M (101621-211 M REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, XL (101621-211 XL REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, 2XT (101618-410 2XL TLL)
- Carhartt Arc Flash and Flame Resistant Clothing