Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Men's OJ5010 M FR Frc RD RlxdFt Fleece J L REG Softshell/Fleece Relaxed Navy
Mfr # OJ5010-FRM / 105010-I26LREG
Zoro # G511459783
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # OJ5010-FRM / 105010-I26LREG
- Zoro # G511459783
- UPC # 195836126588
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Description
This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., ATPV Rating 17, CAT 2, Do Not Remove, Exclusive trimming, Machine Wash Warm Like Colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Do not starch, Do not iron, Do not dry clean 10.5-ounce, 46% lyocell, 37% modacrylic, 14% aramid, 3% elastane spandex fleece , Meets the performance requirements of NFPA 70E/ASTM F1506, UL classified to NFPA 2112, Polartec Wind Pro technology protects against the wind and elements tames, Rain Defender durable water repellent DWR, Attached hood with adjustable FR drawcord closure, Vislon front zipper with Nomex FR tape; protective inner flap, Left chest pocket, Front handwarmer pockets with flaps for added security , Hidden media pocket, Polartec Hardface Abrasion resistant print on shoulder, hood, pockets waist, and cuffs for added protection, Carhartt label sewn on pocket, Carhartt FR and NFPA 2112 /CAT 2 labels sewn on left pocket, Imported This men's Carhartt jacket keeps you working through light rain and wind while meeting the performance standards of NFPA 70E. Made of flame-resistant fleece with a bit of stretch for easy movement. Reinforced with an abrasion-resistant print at high-wear points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Rescue Systm, 600 lb, Nylon Fiber, 6000 lb. (SRS15200)
- TINGLEY Cold Gear Jacket (J28143)
- GATEWAY Gateway Safety StarLite SQUARED Safety Glasses (448M)
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP002-B)
- CARHARTT FR HW Duck Traditional Coat (101618-001)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 2XL (101618-211 2XL REG)
- CARHARTT FR HW Duck Traditional Coat (101618-001)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, M (101621-211 M REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 2XT (101618-211 2XL TLL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, L (101618-410 L REG)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, S (1830-S)
- Carhartt Flame Resistant & Arc Flash Jackets & Coats