Carhartt

Men's OJ2182 M FR FS RF QD Insulated C 3XL REG Insulated Relaxed Shadow


product price: $309.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ATPV Rating 36, CAT 3, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., U.S. Pat. 10,143,249. Pats. Pend., Do Not Remove, Exclusive trimming, Close all zippers and suspender buckles, Machine wash warm like colors, Do not bleach, Tumble dry low , Do not use fabric softeners, Do not starch, Cool iron, Do not dry clean Flame-Resistant Full Swing Quick Duck Coat 88% cotton / 12% nylon FR Quick Duck canvas 150g 3M Thinsulate Platinum FR Insulation for warmth, Meets the performance requirements of NFPA 70E UL classified to NFPA 2112, All Full Swing gear is built broken-in to help you move like you mean it, 24/7 Rain Defender durable water repellent DWR Triple-stitched main seams, Stand-up collar, Under-collar hood snaps for optional hood, Brass zipper front with Nomex FR zipper tape, Inner and outer protective flaps with snap closure for electric-arc protection, Two-chest pockets with flaps and hidden snap closures, Two lower-front pockets with snap closures, Left sleeve upper arm pocket, Two inside patch pockets with FR hook-and-loop closures, Inside pocket with hook and loop closure Internal rib-knit storm cuffs with ergonomically shaped sleeve hems, Carhartt FR and NFPA 2112/CAT 3 labels sewn on left chest pocket, Back length: Large regular: 30; Large tall: 32, Imported Carhartt designed this men's coat with all of the safety and technical features the toughest jobs require. Flame-resistant duck repels water, while stretch panels give you full freedom of movement. Warm insulation keeps you comfortable in frigid weather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.