Carhartt

Men's HV WP Class 3 Insulated Sherwood J L REG Insulated Loose Brite Lime


product price: $210.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3M Scotchlite Reflective Material, Exclusive Trimming, Remove hood prior to washing, Close all zippers, Turn garment inside out, Machine wash cold separately, Do not bleach, Tumble dry low, Cool iron, Do not industrial launder, Do not iron ornamentation, Maximum 75 wash cycles, ANSI/ISEA 107-2020, Class 3, Type R, WARNINGThis garment is designed to enhance daytime and nighttime visibility when worn properly under normal conditions. Always use extreme caution when working in all traffic conditions.The fluorescent fabrics and retro-reflective fabrics used in this garment will degrade when exposed to ultra violet radiation Natural Sunlight and will lose their effectiveness over time. Periodic comparison to a new garment is recommended to ensure the effectiveness of the product. We recommend that this garment be stored in a dark place.Do not remove this label. High-Visibility Sherwood Jacket 250-denier, 100% polyester shell; Waterproof membrane Quilted brushed polyester lining Meets ANSI / ISEA 107 standard Meets ANSI Class 3, Type R visibility standard; 3M Scotchlite reflective material; Segmented trim #5510 maintains performance through 75 home launderings Rain Defender durable water repellent DWR Fully-taped waterproof seams Snap-on quilt-lined hood with drawcord closure and barrel-lock adjusters Full-zip front with snap-button storm flap Internal stretch-polyester storm cuffs with ergonomically shaped sleeve hems Two front utility bands Right chest pocket with flap and hook and loop closure; Left chest map pocket with waterproof zipper closure Left sleeve pocket with flap and hook-and-loop closure Two lower-front double pockets with top and side entry Back length: Large regular: 30.75 Imported This men's Carhartt jacket provides a high-visibility outer layer for cold, wet days. The waterproof shell blocks light to moderate rain, and the warm quilted lining is brushed for softness. 3M Scotchlight reflective silver trim is segmented for breathability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.