Shop All Flame Resistant & Arc Flash Pants
Carhartt
Men's FR Signature Denim Jean Relaxed W48 L36 Denim Relaxed Denim
Mfr # BD0100-FRM / FRB100-DNMW48L36
Zoro # G111466068
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # BD0100-FRM / FRB100-DNMW48L36
- Zoro # G111466068
- UPC # 35481708350
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Description
Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 16, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269. Flame-Resistant Signature Denim Jean 11.75-ounce, 100% cotton FR denim Meets the performance requirements of NFPA 70E UL classified to NFPA 2112 More room to move with a comfortable fit through the seat and thigh and a straight leg opening Double-stitched main seams Brass zipper fly with Nomex FR zipper tape Arc-resistant button closure at waist Garment-washed for a soft finish and reduced shrinkage Carhartt FR label sewn on back pocket; Carhartt FR and NFPA 2112/CAT 2 label sewn on coin pocket Two reinforced back pockets Imported These men's Carhartt jeans are built to meet the performance requirements of NFPA 70E. Flame-resistant denim is garment washed so it feels soft right away. The relaxed fit has plenty of room in the seat and thigh.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Safety First (03-600-04)
- PIG PIG Loose Absorbent, 18 lb. (PLP241)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y1852-200)
- CARHARTT Carhartt Pants, Blue, Cotton (FRB100-DNM 35 34)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 44 30)
- CARHARTT Pants, Blue, Cotton, 34 x 36 In. (FRB100-DNM 34 36)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-DKH)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 30)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants (2831-30X32)
- Carhartt Arc Flash and Flame Resistant Clothing