Shop All Flame Resistant & Arc Flash Pants
Carhartt
Men's FR Signature Denim Dungaree W50 L32 Denim Loose Denim
Mfr # BD0013-FRM / FRB13-DNMW50L32
Zoro # G211465244
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # BD0013-FRM / FRB13-DNMW50L32
- Zoro # G211465244
- UPC # 35481540264
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Description
Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 16, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269. 11.75-ounce, 100% cotton FR denim, Loose fit sits at the waist, Generous fit through the seat and thigh with the most room to move, Garment washed for a soft finish, Arc-resistant button closure at waist, Brass zipper fly with Nomex FR zipper tape, Multiple utility pockets, Left-leg utility band, Triple-stitched main seams, Straight leg opening, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on front waistband, Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112 These men's Carhartt dungarees are built to meet the performance requirements of NFPA 70E. Flame-resistant denim is garment washed so it feels soft right away. The relaxed fit has plenty of room in the seat and thigh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, W1-6-24HA (W1-6-24HA)
- TILLMAN Sm Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-S)
- BRADY WEEE Labels, 0.5in H x 0.4in W, Roll of 5000 Labels, Black on White (WEEE-1-5)
- BULLARD Lithium Battery Pack (EVABAT2)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 34)
- CARHARTT Pants, Blue, Cotton, 34 x 34 In. (FRB100-DNM 34 34)
- CARHARTT Pants, Blue, 32 x 32 In., 15.2 cal/cm2 (FRB13-DNM 32 32)
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 (FRB13-DNM 36 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 34)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 32)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- Carhartt Flame Resistant & Arc Flash Pants