Shop All Flame Resistant & Arc Flash Pants
Carhartt
Men's FR Signature Denim Dungaree W42 L36 Denim Loose Denim
Mfr # BD0013-FRM / FRB13-DNMW42L36
Zoro # G211465077
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # BD0013-FRM / FRB13-DNMW42L36
- Zoro # G211465077
- UPC # 35481540677
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Description
Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 16, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269. 11.75-ounce, 100% cotton FR denim, Loose fit sits at the waist, Generous fit through the seat and thigh with the most room to move, Garment washed for a soft finish, Arc-resistant button closure at waist, Brass zipper fly with Nomex FR zipper tape, Multiple utility pockets, Left-leg utility band, Triple-stitched main seams, Straight leg opening, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on front waistband, Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112 These men's Carhartt dungarees are built to meet the performance requirements of NFPA 70E. Flame-resistant denim is garment washed so it feels soft right away. The relaxed fit has plenty of room in the seat and thigh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, XL, 34" Inseam, Navy (2651)
- CONDOR Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453R42 (453R42)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, L (9), 50 PK, Blue (N863)
- CONDOR Hi-Vis Mechanics Gloves, XL, Orange/Black, Spandex/Neoprene (42LA13)
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 (FRB13-DNM 32 30)
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. (FRB100-DNM 40 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 34)
- CARHARTT Pants, Blue, Cotton, 38 x 30 In. (FRB100-DNM 38 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 34)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- Carhartt Workwear and Protective Clothing