Shop All Flame Resistant & Arc Flash Pants
Carhartt
Men's FR Signature Denim Dungaree W40 L34 Denim Loose Denim
Mfr # BD0013-FRM / FRB13-DNMW40L34
Zoro # G711465447
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # BD0013-FRM / FRB13-DNMW40L34
- Zoro # G711465447
- UPC # 35481540448
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Description
Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 16, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269. 11.75-ounce, 100% cotton FR denim, Loose fit sits at the waist, Generous fit through the seat and thigh with the most room to move, Garment washed for a soft finish, Arc-resistant button closure at waist, Brass zipper fly with Nomex FR zipper tape, Multiple utility pockets, Left-leg utility band, Triple-stitched main seams, Straight leg opening, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on front waistband, Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112 These men's Carhartt dungarees are built to meet the performance requirements of NFPA 70E. Flame-resistant denim is garment washed so it feels soft right away. The relaxed fit has plenty of room in the seat and thigh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Wellington Boots, Composite, Mn, 10M, PR (IA0194)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0336BY)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 3XL, PR (IEX-WHO-07-XXXL)
- LYLE Safety Sign, Fall Protection, 10in.H (U4-1300-RA_14X10)
- CARHARTT Pants, Blue, 42 x 32 In., 15.2 cal/cm2 (FRB13-DNM 42 32)
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" (FRB100-DNM 32 32)
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 (FRB13-DNM 32 30)
- CARHARTT Pants, Blue, Cotton, 34 x 34 In. (FRB100-DNM 34 34)
- CARHARTT Flame-Resistant Force Relaxed Fit Ripstop Utility Work Pant, Klondike Khaki, W33, L30 (104785-A11W33L30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 32)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- Carhartt Flame Resistant & Arc Flash Pants