Carhartt

Men's FR Classic Twill Shirt M TLL Long Sleeve Loose Gray


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 8.6, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269. , 7-ounce, 88% cotton/12% high-tenacity nylon FR twill , Meets the performance requirements of NFPA 70E/ASTM F1506 , UL classified to NFPA 2112 , Triple-stitched main seams , Button-down collar and front; Flame-resistant melamine buttons , Carhartt FR label sewn on left pocket; NFPA 2112/CAT 2 label sewn on sleeve placket , Extended sleeve plackets with adjustable two-button cuffs , Two chest pockets with flaps and button closures , Center back length medium, regular length: 32 3/4'', Imported Designed with the toughness and durability you expect from Carhartt, this men's shirt meets industry standards for flame resistance. Sturdy twill has triple-stitched seams so it's built to last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.